Zoro Homepage

Industrial Angle Grinder, Corded, 7 in, w/ Brake, 1,900W, Safety Clutch, Soft Start

  • Mfr # WEPB 19-180 RT DS

  • Zoro # G1921792


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
7 in
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
15
No Load RPM
8,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEPB 19-180 RT DS
Zoro #
G1921792
UPC #
04007430314284
Country of Origin
Germany

Dimensions

Wheel Dia.
7 in
Spindle Thread Size
5/8 in-11
Cord Length
8 ft
Tool Length
19 in
Wheel Diameter
7 in
Overall Length
19 in

Description

The METABO - WEPB 19-180 RT DS is a corded angle grinder suited for tasks such as cutting and grinding. It features a robust design powered by a 15A current. With a tool length of 19 inches and weighing 6.4 lbs, this is a corded power tool that operates at a voltage range of 110 to 120V AC. The grind wheel has a diameter of 7 inches and the tool achieves a maximum and minimum speed of 8,200 RPM, which enables it to perform a range of tasks. Along with this it includes features like an Adjustable Guard, Anti-kickback Clutch, Anti-restart, Brake, Lock-off switch, and Tether readiness for added functionality.

Key Features:

  • Accessory free tool-change feature allows quick installation or removal of consumables without requiring a separate wrench or tool.
  • Anti-restart mechanism ensures the tool does not restart automatically after a power interruption and requires a manual restart for operation.
  • Power cord measures 8 ft range, providing ample reach and maneuverability during use.
  • Comes with a mechanical brake and anti-kickback clutch for increased safety and control during use.
  • The package includes a guard and a side handle.
  • Tool operates on a single valued rotational speed of 8,200 RPM.
  • The spindle thread size is 5/8 in-11, meant to attach wheels, discs, guards, and accessories to the grinder.
  • Equipped with a paddle-style switch located at the bottom for easy access during operation.
  • Features a lock-off switch, necessitating deliberate action for engagement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.