Zoro Homepage

Angle Grinder, 120VAC, 19" Tool L

  • Mfr # WEPBA 17-150 Quick RT DS

  • Zoro # G1722703


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
15
No Load RPM
9,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEPBA 17-150 Quick RT DS
Zoro #
G1722703
UPC #
04007430320261
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Cord Length
8 ft
Tool Length
19 in
Spindle Thread Size
5/8 in-11
Overall Length
19 in
Wheel Diameter
6 in

Description

The Metabo WEPBA 17-150 Quick RT DS is an industrial-grade angle grinder designed for frequent heavy-duty tasks. Working on corded electricity, this tool is most impressive with a 14.5 A current, operating at a maximum speed of 9,600 RPM. It is furnished with robust safety features including an adjustable guard, anti-kickback clutch, anti-restart mechanism, lock-off switch, and is tether ready. The application of this angle grinder expands across a range of construction and fabrication tasks.

Key Features:

  • The Accessory Free Tool Change system facilitates the installation or removal of attachments, eliminating the need for a separate tool.
  • Features anti-restart technology, which stops the tool from auto-restarting post power outages.
  • The built-in anti-vibration technology helps minimize operational vibration, contributing to a more stable operation.
  • Comes with a mechanical anti-kickback clutch and brake, which promote a more secure and reiterated operation of the grinder.
  • Including additional elements such as Flange Nut, Guard, Inner Support Flange, and Side Handle.
  • Offers robust safety features including an adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, and Lock-Off Switch.
  • The Spindle Thread Size of 5/8 in-11 provides an easy and secure attachment of wheels/discs.
  • A compact length of 19 in and a light-weight of 6 lbs indicate ease of portability and maneuverability.
  • Provides a single speed setting within a range of 0 to 9,600 RPM.
  • This angle grinder is intended to function within a voltage range of 110 to 120V AC, which is suitable for standard power outlets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.