Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 120VAC., 6.0 lb., Corded, PK2

  • Mfr # 603624420, 603624420

  • Zoro # G2817704


product price: $313.99
/pk 2, $157.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4-1/2 to 5"
Switch Type
Paddle
Voltage
110-120V AC
Nominal Amps
11
No Load RPM
11,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603624420, 603624420
Zoro #
G2817704
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4-1/2 to 5"
Cord Length
13 ft
Spindle Thread Size
M14
Overall Length
11 3/8 in
Wheel Diameter
5 in

Details

Item
Angle Grinder Combination Kit
Switch Type
Paddle
Voltage
110-120V AC
Nominal Amps
11
No Load RPM
11,000
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
Number of Pieces
4
Series
WP 11-125
Features
Auto-Stop Carbon Brush, Low Fatigue
Speed Type
Single
Tool Weight
5.1 lb
Brushless Motor
No
Number of Conductors
0
Handle Design
Barrel Grip
Speed Ranges
7,500 to 11,000 RPM
Switch Location
Bottom
Anti-Restart Technology
No
Head Type
Standard Head
Kit Contents
(2) Bare Tools
Lock-On Switch
No
Vibration Level
1.5 m/sq sec
Dust Management
Dust Guard
Number of Speed Settings
Continuous
Power Source
Corded
Grip Style
Barrel Grip
Anti-Kickback Clutch Type
Mechanical
Case Included
No
Brake Type
None
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch
Duty
Heavy Duty
Lock-Off Switch
Yes
Application
Cutting, Grinding
Minimum Speed
7,500 RPM
Accessory Free Tool Change
Yes
Tether Style
Not Tether Capable
Current
11 A
Guard Adjustment
Toolless Adjustable

Description

The Metabo 603624420 is an Angle Grinder Combination Kit classified under Angle Grinders and Accessories. This product kit, part of the WP 11-125 series, is specifically designed for heavy-duty tasks, including cutting and grinding applications. Boasting 4 distinct pieces, it is designed with features intended to facilitate use and control with a barrel grip style and a paddle type switch located at the bottom of the tool. The grinder is designed for corded use, with a robust 13 ft. cord that provides a good range of motion, and is powered by an 11 A current, with 110-120V AC voltage.

Key Features:

  • Equipped with a mechanical anti-kickback clutch type.
  • Powered by a traditional brushed motor system.
  • Has a speed range from 7,500 RPM to a no-load RPM of 11,000.
  • Features an M14 spindle thread size for wheel, disc, or accessory attachment.
  • Includes an innovative tool-free adjustable guard for changing wheel exposure or cutting orientation.
  • Includes features like an adjustable guard, anti-kickback clutch, and lock-off switch for additional safety.
  • Designed for operation with continuous speed settings and single speed type.
  • Has an overall length of 11 3/8 inches and weighs 5.1 lbs.
  • Includes Guard, Inner Support Flange, M-Quick Flange Nut, and Side Handle as provided accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.