Zoro Homepage
This item is Discontinued.
Metabo Angle Grinder 18V 6" + Hammer Drill Kit WPB18LTX150BL2X6.2AHLIHDKIT+SB18LTBL

Angle Grinder 18V 6" + Hammer Drill Kit (Discontinued)

  • Mfr # WPB18LTX150BL2X6.2AHLIHDKIT+SB18LTBL
  • Zoro # G503457186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPB18LTX150BL2X6.2AHLIHDKIT+SB18LTBL
Zoro #
G503457186
UPC #
-
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
6 in

Details

Voltage
18 V DC
Cordless Tools Included
Battery Capacity
8Ah
Number of Tools
2
Includes
Series
LTX
Battery Included
483U88
Item
Cordless Combination Kit
Battery Series
Li-HD
Cordless Tool Kit Contents
Battery Model No.
483U88
Power Source
Cordless
Angle Grinder
WPB18LTX150BL
Charger
45KC05
Charger Included
Yes
Angle Grinder - Free Speed
9,000 RPM
Case Included
(1) Carrying Case
Battery Chemistry
Li-HD
Includes Battery
Battery Included
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included (2) Guards (115mm and 150mm), (2) Li-HD Battery Packs (18 V/8Ah), Belt Hook and Bit Case, Cutting Guard Clip 150 mm, Dust Protection Filter, Flat-Pin Spanners without Battery Pack and Charger, Inner Support Flange, Keyless Chuck, Nut with Two Holes, Plastic Carry Case, Quick Charger ASC 145 'Air Cooled', Side Handle, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 8Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.