Zoro Homepage

Angle Grinder 2 Pack 4-1/2"

  • Mfr # 603624420 + 603624420

  • Zoro # G310881396


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
120V DC
Number of Pieces
5
Tool Weight
5.1 lb
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603624420 + 603624420
Zoro #
G310881396
UPC #
-
Country of Origin
Germany

Dimensions

Cord Length
8 ft
Spindle Thread Size
5/8 in-11 UNC
Overall Length
11 3/8 in
Wheel Diameter
4 1/2 in, 5 in

Description

The METABO - 603624420 + 603624420 is a professional series angle grinder, primarily used in tasks such as cutting, cutting bolts and fasteners, grinding and polishing, and heavy-duty surface preparation. Despite its heavy-duty classification, it is configured with an anti-vibration technology. The angle grinder operates using a corded power source, with a cord length of 8 ft., and is equipped with a mechanical anti-kickback clutch feature. It is compatible with wheel types 1, 27, 41, and 42 and operates at a speed range of 7,500 to 11,000 RPM. With a standard head type, this Handle-side grip tool, has a plastic housing material.

Key Features:

  • Angle grinder equipped with tool-free accessory change for quick installation or removal of consumables.
  • Includes anti-restart feature.
  • Used for various applications including cutting, grinding, sanding, and surface preparation.
  • Equipped with a brushed motor.
  • Maximum rated rotational speed of 11,000 RPM and minimum speed of 7,500 RPM.
  • Corded power source.
  • Built-in safety devices such as Anti-Kickback Clutch, Adjustable Guard, and Quick disc change button.
  • Comes with (1) Guard, (1) Side Handle, (1) Bare Tool.
  • Non-lock-on switch and lock-off switch.
  • Optimized for metal material applications.
  • Compatible with wheel types 1, 27, 41, and 42.
  • Tool weight: 5.1 lb.
  • Operates with 11 A current.
  • Operates at a voltage of 120V DC.
  • Compatible with wheel diameters 4 1/2 in, 5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.