Zoro Homepage
This item is Discontinued.
Metabo Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC 600263420

Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (Discontinued)

  • Mfr # 600263420
  • Zoro # G4935095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600263420
Zoro #
G4935095
UPC #
007430166104
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Cord Length
9.0 ft.
Spindle Thread Size
5/8"-11
Tool Length
11-3/4"

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120VAC
Nominal Amps
8
No Load RPM
10,000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Side Handle, Type 27 Wheel Guard, Outer Nut, Inner Flange, Face Spanner
Tool Weight
5.4 lb.
Number of Conductors
2
Features
Dust-Protection, S-Automatic Torque Limiting Clutch, Winding Protection Grid, Switch-Off Carbon Brush
Handle Design
Barrel Grip
Corded/Banded
Corded
Speed Type
Single

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.