Zoro Homepage

Angle Grinder, 5 in Dia, 9,600 RPM, 12 A

  • Mfr # T 13-125

  • Zoro # G615889523


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Lock-Off Switch
No
Handle Design
Barrel Grip
Maximum Tool Speed
9,600 RPM
Housing Material
Aluminum
Spindle Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T 13-125
Zoro #
G615889523
UPC #
-
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11
Wheel Diameter
5 in
Wheel Dia.
4 1/2 in, 5 in
Overall Length
13 3/4 in
Cord Length
8 ft
Tool Length
13 13/16 in

Details

Lock-Off Switch
No
Handle Design
Barrel Grip
Maximum Tool Speed
9,600 RPM
Housing Material
Aluminum
Features
Auto-Stop Carbon Brush
Number of Pieces
5
Speed Type
Single
Current
12 A
Head Type
Standard Head
No Load RPM
9,600 RPM
Nominal Amps
12
Application
Cutting and Tuckpointing
Series
T 13-125
Safety Features
Anti-Kickback Clutch
Lock-On Switch
Yes
Switch Type
Slide
Material Application
Mineral Based Material
Number of Speed Settings
Continuous
Power Source
Corded
Max. Speed
9,600 RPM
Lock-off
No
Accessory Free Tool Change
Yes
Includes
Flat-Pin Spanners, Guard, Inner Support Flange, Nut With Two Holes, Side Handle
Number of Conductors
0
Brushless Motor
No
Speed Ranges
0 to 9,600 RPM
Grip Style
Barrel Grip
Minimum Speed
9,600 RPM
Duty
Heavy Duty
Case Included
No
Anti-Vibration Technology
Yes
Lock-on
Yes
Dust Management
Dust Guard
Maximum Speed
9,600 RPM
Kit Contents
(1) Bare Tool, (1) Guard
Tether Style
Not Tether Capable
Corded/Cordless
Corded
Voltage
120V AC
Anti-Kickback Clutch Type
Mechanical
Tool Weight
5.5 lb
Brake Type
None
Switch Location
Side
Anti-Restart Technology
No
Item
Angle Grinder

Description

The METABO - T 13-125 is a corded angle grinder from the series T 13-125, mainly used for cutting and tuckpointing. It utilizes a 120V AC power source and comes with an 8ft-long cord. This grinder has a mechanical anti-kickback clutch and functions at a maximum speed of 9,600 RPM. The sturdy barrel grip gives users optimal control and comfort during operation, while the quick release, tool-free accessory system eliminates the need for additional tools during installation or removal of the wheel.

Key Features:

  • Features a Barrel Grip style.
  • Runs at a speed of 9,600 RPM with a 12 A current.
  • Corded power source with a cord length of 8 feet for extended reach.
  • Equipped with a mechanical anti-kickback clutch.
  • Comes with a quick, tool-free accessory changing process.
  • Includes a standard-type head for a broad array of applications.
  • Constructed with an aluminum housing.
  • Packaging includes Flat-Pin Spanners, Guard, Inner Support Flange, Nut With Two Holes, and Side Handle.
  • Switch location is on the side and of a slide type, ensuring easy and convenient operation.
  • Has an overall length of 13 3/4 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.