Angle Grinder, 5 in Dia
Mfr # WVPB 18 LT BL 11-125 Quick
Zoro # G111131188
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V DC
Switch Type
Paddle
Battery Capacity
5.5Ah
Brushless Motor
Yes
Grip Style
Barrel Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WVPB 18 LT BL 11-125 Quick
Zoro #
G111131188
UPC #
4061792228689
Country of Origin
Germany
Dimensions
Wheel Diameter
5 in
Details
Item
Cordless Angle Grinder
Voltage
18V DC
Switch Type
Paddle
Battery Capacity
5.5Ah
Brushless Motor
Yes
Grip Style
Barrel Grip
Cordless Tool Kit Contents
(1) Bare Tool
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
For Wheel Type
Type 1, Type 27
Lock-On Switch
No
Head Type
Standard Head
Lock-Off Switch
Yes
Switch Function
Paddle, with Lock-On
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Mechanical, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Mechanical
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.