Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 6 in Dia, 9,600 RPM, 13.2A

  • Mfr # WE 1500-150 RT

  • Zoro # G4546190


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Trigger
Voltage
120V AC
No Load RPM
9,600 RPM
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE 1500-150 RT
Zoro #
G4546190
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Wheel Diameter
6 in
Overall Length
15 5/8 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
No Load RPM
9,600 RPM
Corded/Cordless
Corded
Includes
Guard, Inner support flange, Nut with Two Holes, Side Handle, Spanner Wrench
Speed Type
Fixed
Handle Design
Rat Tail
Features
Auto-Stop Carbon Brushes, Powerful Angle Grinder, Robust, Twist-Proof
Brushless Motor
No
Tool Weight
5.3 lb
Power Source
Corded
Max. Speed
9,600 RPM
Guard Adjustment
Toolless Adjustable
Case Included
No
Lock-Off Switch
Yes
Kit Contents
(1) Bare Tool
Accessory Free Tool Change
Yes
Grip Style
Rat Tail
Tether Style
Not Tether Capable
Minimum Speed
9,600 RPM
Lock-On Switch
Yes
Head Type
Standard Head
Current
13.2 A
Anti-Restart Technology
Yes

Description

The METABO - WE 1500-150 RT falls under the category Angle Grinders & Accessories, specifically, an Angle Grinder. This handheld power tool, featuring a rotating abrasive or cutting disc, is designed for operations like cutting, grinding, and polishing on a assortment of materials including metal, masonry, and concrete. This Metabo model is a corded grinder, powered by an electrical outlet, and boasts features such as an accessory free tool changing system, anti-restart technology, and both a lock-off and lock-on switch for added safety and convenience. Its versatility and broad usage is enhanced by the included components – namely, Guard, Inner support flange, Nut with Two Holes, Side Handle, and a Spanner Wrench.

Key Features:

  • Accessory Free Tool Change: This grinder's built-in quick-release or tool-free mechanism facilitates the installation or removal of consumables without the need for a separate wrench.
  • Anti-Restart Technology: Prevents automatic restarting of the tool after a power interruption, requiring manual input.
  • Power Source: As a corded tool with an 8 ft cord, it maintains operational flexibility.
  • High Speed Capabilities: The grinder operates at a maximum and minimum speed of 9,600 RPM.
  • Convenient Design: The 'Rat Tail' handle design and grip style assure comfortable use and control.
  • Spindle Thread Size: A 5/8 in-11 arbor/spindle thread size for attaching accessories to the grinder.
  • Dimensions: The tool measures at an overall length of 15 5/8 in.
  • Power Requirements: It operates on 120V AC with a current of 13.2 A.
  • Wheel Dimensions: Accommodates a wheel diameter of up to 6 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.