Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 6", Flat Head, 13.5A
Mfr # WEF 15-150 Quick
Zoro # G4546312
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Switch Type Slide
- Voltage 120V AC
- No Load RPM 9,600 RPM
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # WEF 15-150 Quick
- Zoro # G4546312
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 6 in |
Overall Length | 15 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13.5 A, Max. Speed 9,600 RPM, Minimum Speed 9,600 RPM, Switch Type Slide, Overall Length 15 in, Kit Contents (1) Bare Tool, (1) Grinding Disc, Accessory Free Tool Change No, Head Type Flathead, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 7/16-14 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-4375-14-B-D)
- SURTEK Bi-material screwdriver round shank flat tip 3/8x8 in. (D208)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395P)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WP 1200-125 RT)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- POWERBUILT 5 In. 10A Angle Grinder (240079)
- Metabo Grinders & Accessories