Zoro Homepage

Angle Grinder, 6 in Dia, 10,000 RPM

  • Mfr # WPB 18 LT BL 11-150 Quick

  • Zoro # G909769081


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
(2) Guards (115 mm and 150 mm), (2) LiHD Battery Packs (18V/5.5Ah), 150 mm Cutting Guard Clip, Dust Protection Filter, Inner Support Flange, M-Quick Flange Nut, Metabox 165 L, Quick Charger ASC 145 "Air Cooled", Side Handle
Battery Capacity
(2) 5.5 Ah
Tool Weight
3.97 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPB 18 LT BL 11-150 Quick
Zoro #
G909769081
UPC #
4061792228627
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
6 in

Details

Item
Brushless Brake Angle Grinder
Switch Type
Paddle
Voltage
18V DC
Includes
(2) Guards (115 mm and 150 mm), (2) LiHD Battery Packs (18V/5.5Ah), 150 mm Cutting Guard Clip, Dust Protection Filter, Inner Support Flange, M-Quick Flange Nut, Metabox 165 L, Quick Charger ASC 145 "Air Cooled", Side Handle
Battery Capacity
(2) 5.5 Ah
Tool Weight
3.97 lb
Features
90 Degrees Rotating Battery Pack
Brushless Motor
Yes
Dust Sealed Switch
Yes
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Electrical Protection
Restart Protection
Anti-Kickback Clutch Type
Mechanical
Guard Adjustment
Tooled Adjustable
Accessory Free Tool Change
Yes
Anti-Restart Technology
Yes
Vibration Level
2.5 m/sq sec
Number of Batteries Included
2
Battery Series
LiHD
Max. Speed
10,000 RPM
Dust Management
Dust Protection Filter
Application
Grinding
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (2) Guards
Case Included
Yes
Power Source
Cordless
Grip Style
Barrel Grip
Head Type
Standard Head
For Wheel Type
Type 1, Type 1A, Type 27, Type 27A, Type 41, Type 42
Switch Function
Paddle, with Lock-On

Description

The METABO - WPB 18 LT BL 11-150 Quick is a brushless brake angle grinder that is most suitable for grinding applications. This tool is part of the accessories and applications category and operates through a cordless power source. It includes a brushless motor, giving it higher efficiency, longer life, and reduced maintenance needs. Anti-restart technology and a dust-sealed switch add additional utility value to this advanced tool.

Key Features:

  • Leverages a quick release or tool-free mechanism for accessory free tool change, providing ease of use and saving time during operations.
  • Employs mechanical anti-kickback clutch, offering increased control and stability while using the tool.
  • Includes two 5.5 Ah batteries from the LiHD series for use.
  • Includes a case and charger, offering storage convenience and reduced external dependencies.
  • Manufactured with a dust protection filter.
  • Allows 90-degrees rotation of the battery pack, providing an additional convenience factor during use.
  • Compatible with various wheel types such as Type 1, Type 1A, Type 27, Type 27A, Type 41, and Type 42, offering versatility and usability across a range of tasks.
  • Comes with tooled adjustable guard adjustment to change wheel exposure and cutting orientation, adding to its adaptability.
  • Has a max speed of 10,000 RPM.
  • The grind tool's weight is 3.97 lb.
  • Indicates a vibration level of 2.5 m/sq. sec.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.