Zoro Homepage

Angle Grinder, 6 in Dia, 9,600 RPM, 15 A

  • Mfr # WEPBA 20-150 Quick DS BL

  • Zoro # G815453135


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
220V; 240V
Includes
Clip for Cut-Off Guard, Dust Protection Filter, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Max. Speed
9,600 RPM
Anti-Restart Technology
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEPBA 20-150 Quick DS BL
Zoro #
G815453135
UPC #
4061792207158
Country of Origin
Germany

Dimensions

Spindle Thread Size
M14
Wheel Diameter
6 in
Cord Length
13 ft

Details

Item
Corded Angle Grinder
Switch Type
Paddle
Voltage
220V; 240V
Includes
Clip for Cut-Off Guard, Dust Protection Filter, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Max. Speed
9,600 RPM
Anti-Restart Technology
Yes
Brushless Motor
Yes
Application
Cutting, Grinding
Tool Weight
6 lb
Anti-Vibration Technology
Yes
Dust Management
Dust Filter
Electrical Protection
Soft Start
Safety Features
Adjustable Guard, Anti-Vibration System
Accessory Free Tool Change
Yes
Features
Best Ratio of Performance to Handle Circumference on the Market for Low-Fatigue Working, Highly Efficient, Service-Free Marathon Brushless Motor: Patented Cooling and Innovative Dust Protection for Triple Service Life Compared to Brush Motors, Particularly Easy Servicing Thanks to Cable Replacement Cover, Tacho Constamatic (TC) Electronics: Extremely Fast Work Progress Thanks to High Speed Even Under Load
Guard Adjustment
Toolless Adjustable
Vibration Level
8.11 m/sq sec
Power Source
Corded

Description

The METABO - WEPBA 20-150 Quick DS BL is a corded angle grinder designed for various applications, specifically cutting and grinding tasks. This high-quality tool features a brushless motor which is often associated with higher efficiency and may require less maintenance than traditional brushed motors. Additionally, it's engineered with technologies meant to enhance operation safety and control. The grinder exhibits a tool-free mechanism for accessory installation or removal, enhancing its overall convenience.

Key Features:

  • Features an accessory-free tool change feature that enables accessory installation or removal minus the need for additional tools.
  • Embedded with technologies purported to enhance grip and control during operation.
  • Features a brushless motor which is often associated with efficiency and potentially longer service life.
  • Comes with a 13 feet cord, offering freedom in maneuvering the tool.
  • Includes safety features such as an adjustable guard and a vibration reduction system that are designed to enhance operation safety.
  • Operated with a paddle switch, which serves as the tool's on/off actuator.
  • Designed to operate at 220V or 240V for intended performance.
  • Weighs approximately 6 lbs, which might facilitate easier handling for cutting and grinding tasks.
  • Designed to accommodate wheel diameters of up to 6 inches, offering flexibility for various tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.