Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 7", 15 A, 6600 RPM, 120VAC

  • Mfr # 7" SURFACE PREP KIT

  • Zoro # G9746642


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
7 in
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
15
No Load RPM
6,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7" SURFACE PREP KIT
Zoro #
G9746642
UPC #
662911064672
Country of Origin
Germany

Dimensions

Wheel Dia.
7 in
Tool Length
18 in
Cord Length
13 ft
Spindle Thread Size
5/8"-11
Overall Length
18 in
Wheel Diameter
7 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
15
No Load RPM
6,600 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Convertible Shroud, Loops Handle
Number of Pieces
4
Features
Auto-Stop Carbon Brush, Integrated Damping System, Swiveling Main Handle, Tool-Free Adjustable Guard, Twist-Proof
Handle Design
Rat Tail
Corded/Banded
Corded
Number of Conductors
2
Speed Type
Single
Tool Weight
12.8 lb
Brushless Motor
No
Series
MVT
Max. Speed
6,600 RPM
Duty
Heavy Duty
Current
15 A
Housing Material
Aluminum
Case Included
Yes
Guard Adjustment
Toolless Adjustable
Power Source
Corded
Switch Location
Bottom
Grip Style
Rat Tail
Lock-On Switch
Yes
Safety Features
Adjustable Guard, Lock-Off Switch
Accessory Free Tool Change
Yes
Speed Ranges
4,600 to 6,600 RPM
Anti-Restart Technology
No
Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Number of Speed Settings
Continuous
Anti-Kickback Clutch Type
None
Brake Type
None
Dust Management
Dust Shroud
Head Type
Standard Head
Vibration Level
1.5 m/sq sec
Minimum Speed
4,600 RPM
Application
Grinding and Milling
Anti-Vibration Technology
Yes
Tether Style
Not Tether Capable
Standards
OSHA
Maximum Speed
6,600 RPM
For Wheel Type
Type 27
Maximum Tool Speed
6,600 RPM

Description

The METABO - 7" SURFACE PREP KIT is a corded angle grinder primarily intended for use in grinding and milling applications. This tool runs on a 15 A current and a 120V AC source and supports a single speed type, extending from a minimum of 4,600 RPM up to a maximum speed of 6,600 RPM. It features a standard head and a rat tail grip style. Despite its heavy-duty capacity, it features a vibration level of 1.5 m/sq sec for optimal user comfort, equipped with additional safety features like an adjustable guard and lock-off switch.

Key Features:

  • The grinder comes with a convertible shroud and a loops handle, making it adaptable and designed with a convertible shroud and a loops handle.
  • Boasts an accessory-free tool change, enabling quick installation or removal of consumables without the need for a separate tool.
  • Designed with anti-vibration technology for optimal user comfort during operation.
  • The grinder comes in a case, providing a dedicated storage solution.
  • The tool's cord provides up to 13 ft of movement during use.
  • It features functional aspects, including Auto-Stop Carbon Brush, Integrated Damping System, tool-free adjustable guard, and a twist-proof mechanism to increase efficiency.
  • The grinder's housing is made out of durable aluminum, suitably designed for frequent use and handling.
  • This device has a maximum tool speed of 6,600 RPM to accomplish high-speed tasks effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.