Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 7 in Dia, 8,450 RPM, 15 A

  • Mfr # W 2200-180

  • Zoro # G4546629


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
7 in
Switch Type
Trigger
Voltage
120V AC
No Load RPM
8,450 RPM
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 2200-180
Zoro #
G4546629
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
7 in
Cord Length
13 ft
Spindle Thread Size
5/8 in-11
Wheel Diameter
7 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
No Load RPM
8,450 RPM
Corded/Cordless
Corded
Includes
Guard, Side Handle
Speed Type
Variable
Tool Weight
11 lb
Brushless Motor
No
Features
3 Position Handle, Metabo Safety Switch, Robust
Handle Design
Rat Tail
Power Source
Corded
Max. Speed
8,450 RPM
Current
15 A
Case Included
No
Kit Contents
(1) Bare Tool
Tether Style
Not Tether Capable
Grip Style
Rat Tail
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Head Type
Standard Head
Minimum Speed
8,450 RPM
Guard Adjustment
Tooled Adjustable
Accessory Free Tool Change
Yes
Lock-On Switch
Yes

Description

The METABO - W 2200-180 is an angle grinder with defined specifications, equipped with versatile features for various industrial applications. It is specifically designed for metal fabrication, rust removal, masonry work, and paint stripping. This corded grinder comes with a cord length of 13 ft and operates at a power rating of 15A. The tool includes safety features like anti-restart technology and lock-off and lock-on switches. It's also constructed with a robust body, suitable for the specific tasks detailed by the manufacturer.

Key Features:

  • Accessory free tool change: Quick-release system enables easy installation or removal of components without using separate tools.
  • Grip style: Rat Tail design is designed for improved grip.
  • Guard adjustment: Allows for adjustment in wheel exposure or cutting orientation as per user manual.
  • Handle Design: Rat Tail design ensures comfort and control.
  • Includes: Guard and Side handle.
  • Spindle Thread Size: 5/8 in-11 suitable for a wide range of applications.
  • Switch Type: Trigger for operation as directed in the user manual.
  • Tool Weight: Comes with a total weight of 11 lb.
  • Voltage: 120V AC, suitable for standard wall outlets.
  • Wheel Diameter: 7 in, appropriate for larger grinding and cutting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.