Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 5 in Dia, 8,200 RPM, 15 A

  • Mfr # RSEV 19-125-RT Kit

  • Zoro # G4546470


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
15 A
No Load RPM
8,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSEV 19-125-RT Kit
Zoro #
G4546470
UPC #
662911601839
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Cord Length
8 ft
Spindle Thread Size
5/8"-11
Wheel Diameter
5 in
Overall Length
18 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
15 A
No Load RPM
8,200 RPM
Lock-on
Yes
Corded/Cordless
Corded
Includes
Diamond Cup Wheel, Inner Support Flange, Nut with Two Holes, Plastic Carrying Case, Replacement Sealing Brush, Spanner Wrench, Suction Adapter
Number of Pieces
7
Handle Design
Ergonomic
Brushless Motor
No
Speed Type
Variable
Features
Bow-Type Handle, Flat-Pin Spanners, Inner Support Flange, Nut with Two Holes, Plastic Carry Case, Replacement Brush Rim, Suction Adapter
Series
RSEV
Tool Weight
7.7 lb
Power Source
Corded
Current
15 A
Max. Speed
8,200 RPM
Case Included
Yes
Minimum Speed
8,200 RPM
Dust Management
None
Speed Ranges
3,800 to 8,200 RPM
Safety Features
Anti-Restart, Lock-Off Switch
Lock-Off Switch
Yes
Material Application
Concrete
Anti-Restart Technology
Yes
Electrical Protection
Soft Start
Grip Material
Rubber/Plastic
Guard Adjustment
Tooled Adjustable
Lock-On Switch
Yes
Grip Style
Rat Tail
Application
Grinding and Milling
Accessory Free Tool Change
Yes
Head Type
Standard Head
Maximum Speed
8,200 RPM
Number of Speed Settings
Continuous
Kit Contents
(1) Bare Tool, (1) Diamond Cup Wheel
Tether Style
Not Tether Capable
Maximum Tool Speed
8,200 RPM

Description

The METABO - RSEV 19-125-RT Kit is an angle grinder, a versatile power tool used for tasks such as grinding and milling on materials like concrete. This kit includes a 5-inch diamond cup wheel, inner support flange, nut with two holes, plastic carrying case, replacement sealing brush, and a spanner wrench to assist in various professional tasks. It is powered by a corded setup with a 15A current and is equipped with a rubber/plastic bow-type handle.

Key Features:

  • Quick-release accessory change feature that eliminates the need for separate tools for changing accessories.
  • Anti-restart technology that prevents the tool from restarting automatically after power interruptions.
  • 8-ft cord length.
  • 18-inch overall length and weighs 7.7lbs.
  • Operates at a maximum speed of 8,200 RPM, accommodating tasks that require high-speed grinding or milling.
  • Includes a lock-off switch and anti-restart mechanism.
  • Features an ergonomic rat tail grip style.
  • Includes a sturdy plastic carrying case for transportation and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.