Zoro Homepage

Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC

  • Mfr # W 26-230 MVT

  • Zoro # G9746633


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
9 in
Switch Type
Trigger
Voltage
110 to 120V AC
Nominal Amps
15
No Load RPM
6,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 26-230 MVT
Zoro #
G9746633
UPC #
094727928358
Country of Origin
Germany

Dimensions

Wheel Dia.
9 in
Spindle Thread Size
5/8 in-11
Cord Length
13 ft
Tool Length
18 in
Overall Length
18 in
Wheel Diameter
9 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
110 to 120V AC
Nominal Amps
15
No Load RPM
6,600 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Guard, Side Handle
Number of Pieces
2
Corded/Banded
Corded
Handle Design
Rat Tail
Speed Type
Single
Tool Weight
13.9 lb
Features
Auto-Stop Carbon Brush, Rotating Back Handle
Number of Conductors
2
Series
W 26-230
Brushless Motor
No
Anti-Vibration Technology
Yes
Number of Speed Settings
Continuous
Max. Speed
6,600 RPM
Lock-On Switch
No
Guard Adjustment
Toolless Adjustable
Vibration Level
1.5 m/sq sec
Kit Contents
(1) Bare Tool, (1) Guard
Current
15 A
Grip Style
Rat Tail
Anti-Kickback Clutch Type
None
Accessory Free Tool Change
Yes
Minimum Speed
4,800 RPM
Safety Features
Adjustable Guard, Lock-Off Switch
Dust Management
Dust Guard
Tether Style
Not Tether Capable
Lock-Off Switch
Yes
Case Included
No
Anti-Restart Technology
No
Power Source
Corded
Switch Location
Bottom
Application
Cutting, Grinding
For Wheel Type
Type 27
Speed Ranges
4,800 to 6,600 RPM
Brake Type
None
Head Type
Standard Head
Duty
Heavy Duty
Housing Material
Aluminum

Description

The METABO - W 26-230 MVT is an angle grinder working under certain conditions, designed for both cutting and grinding applications. This corded power tool is driven by a 15A current and produces a speed ranging from 4,800 to 6,600 RPM, allowing use for a range of tasks within specified limits. It does not come with an anti-restart mechanism or a case. However, the grinder is equipped with features like an auto-stop carbon brush, a rotating back handle, an adjustable guard, and a lock-off switch.

Key Features:

  • Operates on a speed range of 4,800 to 6,600 RPM for versatility in handling various tasks.
  • Features a tool-free adjustable guard and lock-off switch.
  • Included are an auto-stop carbon brush and a rotating back handle for ease of use.
  • Designed to accept Type 27 wheels.
  • Main components include the bare tool and a guard. The grinder does not come with a storage or carrying case.
  • Power is supplied via a cord with a length of 13 ft.
  • Constructed with an aluminum housing.
  • The tool has a weight of 13.9 lb and measures 18 in in overall length.
  • Operating voltage ranges from 110 to 120V AC.
  • This angle grinder is compatible with a wheel with a diameter of 9 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.