Zoro Homepage

Angle Grinder, 9 in Dia, 6,600 RPM

  • Mfr # WPB 36-18 LTX BL 24-230

  • Zoro # G010854379


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
Brake, Quick-Locking Nut
Tool Weight
6.5 lb
Features
Non-Locking Paddle Switch, Safety Brake Stops Wheels in 3 Seconds, Swivel Handle for Comfortable Working While Cutting or Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPB 36-18 LTX BL 24-230
Zoro #
G010854379
UPC #
-
Country of Origin
China

Dimensions

Spindle Thread Size
M14
Wheel Diameter
9 in
Overall Length
27 1/4 in
Side Handle Length
6 3/4 in

Details

Item
Brushless Angle Grinder,36V,2400W
Switch Type
Paddle
Voltage
18V DC
Includes
Brake, Quick-Locking Nut
Tool Weight
6.5 lb
Features
Non-Locking Paddle Switch, Safety Brake Stops Wheels in 3 Seconds, Swivel Handle for Comfortable Working While Cutting or Grinding
Series
18V
Safety Features
Adjustable Guard, Anti-Restart, Anti-Kickback Clutch, Anti-Vibration
Vibration Level
9.8 m/sq sec
Electrical Protection
Overload Protection, Soft Start
Battery Model No.
624990000, 624991000, 625368000, 625369000, 625549000
Battery Series
18V Lithium Ion Battery
Lock-Off Switch
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip
Power Source
Cordless
Anti-Restart Technology
Yes
Charger Model
627044000; 627378000; 627495000
Application
Better Handling During Cutting
Charger Included
Yes
Accessory Free Tool Change
Yes
Grip Material
Plastic
Battery Capacity
5.5 Ah
Anti-Kickback Clutch Type
Electronic
Max. Speed
6,600 RPM
Dust Sealed Switch
Yes
Number of Batteries Included
2
Guard Adjustment
Toolless Adjustable
Anti-Vibration Technology
Yes
Brushless Motor
Yes
Case Included
Yes
Brake Type
Mechanical
Tether Style
Not Tether Capable
Head Type
Standard Head
Number of Speed Settings
Continuous
Switch Function
Paddle, with Lock-On
Built-In Light
No
Minimum Speed
6,600 RPM
Wireless Tool Tracking
No
Duty
Heavy Duty
Housing Material
Plastic
For Wheel Type
Type 1, Type 1A, Type 27, Type 27A, Type 41, Type 42
Material Application
Steel
Guard Material
Metal
Speed Ranges
0 to 6600 RPM
Dust Management
None
Jobsite Light Included
N
Standards
Not Rated
Lock-On Switch
Yes
Switch Location
Bottom

Description

The METABO - WPB 36-18 LTX BL 24-230 is a powerful Brushless Angle Grinder,36V,2400W. It includes a brushless motor and is suitable for use in a variety of tasks. Constructed to assist during cutting tasks, it includes an overload protection feature and a soft start mechanism which are safety features. As a grinder kit, it includes two batteries and a charger. It features a plastic grip and barrel-style construction and its tool-less adjustable guard provides added convenience.
Key Features:

  • A tool-free accessory change allows for quick and easy installation or removal of consumables.
  • An anti-restart function requires a manual restart of the tool after power is restored following an interruption.
  • Compatible with several wheel types, specifically Type 1, Type 1A, Type 27, Type 27A, Type 41, and Type 42.
  • The housing is made of plastic.
  • The tool measures 27 1/4 in.
  • It features a mechanical brake type.
  • The tool weighs 6.5 lb, aiding in handling and portability.
  • The speed range is from 0 to 6600 RPM, catering to various applications and needs.
  • The grinder features a paddle switch type.
  • It includes a Lock-Off and Lock-On Switch.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.