Large Angle Grinder Kit 36V (2x18V), Brushless Cordless, 9 in, 6,600 RPM, 77 mm Cut Depth
Mfr # WPB 36-18 LTX BL 24-230 8.0
Zoro # G121827804
product price: $1,268.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPB 36-18 LTX BL 24-230 8.0
Zoro #
G121827804
UPC #
-
Country of Origin
China
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 9 in, Brushless Motor Yes, Battery Capacity (4) 8.0 Ah, Safety Features Soft Start, Overload Protection, Dead Man's Switch, Restart Protection, Switch Type Paddle, Brake Type Electronic, Number of Speed Settings Continuous, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Kickback Clutch Type Electronic
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.