Zoro Homepage

AngleGrinder, 5inDia, 10,500RPM, 11A

  • Mfr # WEV 11-125

  • Zoro # G416047566


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Max. Speed
10,500 RPM
Wheel Diameter
5 in
Tether Style
Not Tether Capable
Cord Length
8 ft
Brushless Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEV 11-125
Zoro #
G416047566
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Diameter
5 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Wheel Dia.
4 1/2 in, 5 in
Tool Length
11 13/32 in
Overall Length
11 3/8 in

Details

Max. Speed
10,500 RPM
Tether Style
Not Tether Capable
Brushless Motor
No
Minimum Speed
2,800 RPM
Case Included
No
Nominal Amps
11
Kit Contents
(1) Bare Tool, (1) Guard
Includes
Flat-Pin Spanner, Guard, Inner Support Flange, Nut With Two Holes, Side Handle
Features
Auto-Stop Carbon Brush, Thumbwheel Controlled Vario-Constamatic Full-Wave Electronics
Switch Type
Slide
Accessory Free Tool Change
Yes
Lock-On Switch
Yes
Lock-on
Yes
Item
Angle Grinder
Power Source
Corded
Switch Location
Side
Lock-off
Yes
Anti-Kickback Clutch Type
Mechanical
Speed Ranges
2,800 to 10,500 RPM
Duty
Heavy Duty
No Load RPM
10,500 RPM
Handle Design
Barrel Grip
Guard Adjustment
Toolless Adjustable
Speed Type
Variable
Number of Conductors
0
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Electrical Protection
Overload Protection, Soft Start
Dust Management
Dust Guard
Voltage
110 to 120V AC
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Number of Pieces
5
Brake Type
None
Corded/Cordless
Corded
Number of Speed Settings
Continuous
Grip Style
Barrel Grip
Application
Cutting, Grinding
Series
WEV 11-125
Tool Weight
4.6 lb
Head Type
Standard Head
Vibration Level
1.5 m/sq sec
Current
11 A

Description

The METABO - WEV 11-125 is an Angle Grinder designed for cutting and grinding applications. Operated corded with an 8 ft cable, it boasts an 11 A current and is rated for operation within the specified voltage range of 110 to 120V AC. With its power source, the grinder achieves a maximum speed of 10,500 RPM and a minimum speed of 2,800 RPM. The grinder incorporates an Anti-Restart Technology mechanism which mandates manual restart for the operation of the grinder. The tool length is measured at 11 13/32 in.

Key Features:

  • The handle is designed with a Barrel Grip style
  • The grinder allows for accessory-free tool change
  • The grinder is compatible with a wheel diameter of 5 in
  • The grinder is equipped with a mechanical Anti-Kickback Clutch Type
  • It features five key components, including a Flat-Pin Spanner, Guard, Inner Support Flange, Nut with Two Holes, and Side Handle
  • The grinder features a Slide switch type positioned on the side
  • The grinder includes safety features including an Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, and Lock-Off Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.