Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AngleGrinder, 5inDia, 11,000RPM, 12A

  • Mfr # W 13-125 Quick

  • Zoro # G8354666


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in, 5 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
12
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W 13-125 Quick
Zoro #
G8354666
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 1/2 in, 5 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Tool Length
12 13/32 in
Overall Length
12 3/8 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
12
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
Number of Pieces
4
Tool Weight
5.3 lb
Brushless Motor
No
Speed Type
Single
Number of Conductors
0
Features
Auto-Stop Carbon Brush
Handle Design
Barrel Grip
Series
W 13-125
Head Type
Standard Head
Anti-Restart Technology
No
Number of Speed Settings
Continuous
Current
12 A
Dust Management
Dust Guard
Lock-On Switch
Yes
Guard Adjustment
Toolless Adjustable
Accessory Free Tool Change
Yes
Tether Style
Not Tether Capable
Grip Style
Barrel Grip
Vibration Level
1.5 m/sq sec
Power Source
Corded
Kit Contents
(1) Bare Tool, (1) Guard
Application
Grinding
Switch Location
Side
Duty
Heavy Duty
Anti-Vibration Technology
Yes
Minimum Speed
8,000 RPM
Speed Ranges
8,000 to 11,000 RPM
Max. Speed
11,000 RPM
Lock-Off Switch
No
Brake Type
None
Case Included
No
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Anti-Kickback Clutch Type
Mechanical

Description

The METABO - W 13-125 Quick is a corded angle grinder suitable for grinding applications. This heavy-duty tool is powered by a 120V AC current, drawing 12 amplifiers to operate based on the specified input. Moreover, it's equipped with a barrel grip handle that could aid grip. Its high-speed capacity ranges between 8,000 RPM to a maximum of 11,000 RPM. The grinder also comes with a mechanical anti-kickback clutch.

Key Features:

  • The grinder features an accessory free tool change, simplifying quick and effortless installation or removal of consumables without the need for a separate tool.
  • Equipped with an 8 foot long cord for flexible reach within your workspace.
  • Its single-speed system is meant for uninterrupted operation.
  • Features a conveniently located side slide switch for easy on/off operation.
  • For safety measures, it comes with an adjustable guard and an anti-kickback clutch mechanism.
  • Designed with a standard head type, showcasing its compatibility with most grinding applications.
  • The package includes a guard, inner support flange, M-Quick flange nut, and side handle.
  • Total tool weight is approximately 5.3 lb, indicative of its substantial build.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.