AngleGrinder, 5inDia, 9,600RPM, 14.5A
Mfr # RSEV 17-125 Set
Zoro # G416521028
product price: $561.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSEV 17-125 Set
Zoro #
G416521028
UPC #
662911175873
Country of Origin
Germany
Details
Item
Variable Speed Concrete Grinder Set
Description
Angle Grinder, Wheel Diameter 5 in, Current 14.5 A, Minimum Speed 2,800 RPM, Switch Type Slide, Overall Length 14 3/4 in, Kit Contents Bare Tool, Diamond Cup Wheel, Extraction Hood, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.