Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 6 in Dia, 10,000 RPM, 12A

  • Mfr # W 13-150 Quick

  • Zoro # G8354526


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in, 5 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
12
No Load RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W 13-150 Quick
Zoro #
G8354526
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 1/2 in, 5 in
Tool Length
12 13/32 in
Cord Length
13 ft
Spindle Thread Size
5/8 in-11
Wheel Diameter
6 in
Overall Length
12 3/8 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
12
No Load RPM
10,000 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Clip-On Cutting Wheel Guard, Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
Number of Pieces
4
Number of Conductors
0
Features
Auto-Stop Carbon Brush
Series
W 13-150
Tool Weight
5.5 lb
Brushless Motor
No
Handle Design
Barrel Grip
Speed Type
Single
Application
Grinding
Anti-Kickback Clutch Type
Mechanical
Power Source
Corded
Lock-On Switch
Yes
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Brake Type
None
Anti-Restart Technology
No
Anti-Vibration Technology
Yes
Case Included
Yes
Number of Speed Settings
Continuous
Max. Speed
10,000 RPM
Dust Management
Dust Guard
Vibration Level
1.5 m/sq sec
Guard Adjustment
Toolless Adjustable
Current
12 A
Speed Ranges
7,000 to 11,000 RPM
Kit Contents
(1) Bare Tool, (1) Guard
Duty
Heavy Duty
Lock-Off Switch
No
Minimum Speed
7,000 RPM
Head Type
Standard Head
Tether Style
Not Tether Capable
Accessory Free Tool Change
Yes
Grip Style
Barrel Grip
Switch Location
Side

Description

The METABO - W 13-150 Angle Grinder is a power tool specifically designed for grinding tasks. Thanks to its corded power source, it operates primarily on 120V AC mains power, eliminating the need for battery replacements or recharges. This grinder includes Anti-Vibration technology, which may potentially lessen user strain during extended periods of use. Additionally, it comes with a case, intended for organized storage and transport.

Key Features:

  • Installation or removal of consumables may be facilitated by a quick-release, tool-free mechanism.
  • Features a mechanical anti-kickback clutch and a lock-on switch for continuous operation.
  • Includes a barrel grip style handle.
  • Has a standard head type with a maximum speed of 10,000 RPM, and a minimum speed of 7,000 RPM, suitable for different grinding rates.
  • Includes features like auto-stop carbon brush, and safety features such as an adjustable guard and anti-kickback clutch.
  • Additionals accessories include a clip-on cutting wheel guard, guard, inner support flange, M-Quick flange nut, and a side handle.
  • Has a tool length and an overall length of 12 3/8 inches.
  • Has an electrical current draw of 12 amperes under rated conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.