Zoro Homepage

AngleGrinder, 6inDia, 10,000RPM, 12A

  • Mfr # WP 13-150 RT

  • Zoro # G015453140


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
110; 120V
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Spindle Thread Size
5/8 in-11
Brushless Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP 13-150 RT
Zoro #
G015453140
UPC #
4061792258877
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8 in-11
Cord Length
8 ft
Wheel Diameter
6 in

Details

Item
Corded Angle Grinder
Switch Type
Paddle
Voltage
110; 120V
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Brushless Motor
No
Features
Auto-Stop Carbon Brushes to Protect the Motor, Long Service Life for Demanding Applications - Powerful and Robust Angle Grinder with Highest Power Density in its Class for Quick Work Progress, Longer Service Life, More Power - The Metabo Longlife-Motor with Patented Dust Protection, upto 20% More Overload Capacity and 50% More Torque, Metabo S -Automatic Mechanical Safety Clutch - Minimises Kick-Back to the Lowest Level when the Disc Jams Unexpectedly for Maximum user Safety and Swift Progress
Tool Weight
5.8 lb
Power Source
Corded
Anti-Vibration Technology
No
Vibration Level
7.01 m/sq sec
Application
Cutting, Grinding
Guard Adjustment
Toolless Adjustable
Current
12 A
Max. Speed
10,000 RPM
Safety Features
Adjustable Guard, Anti-Vibration Side Handle
Accessory Free Tool Change
Yes

Description

The METABO - WP 13-150 RT is a Corded Angle Grinder intended for cutting and grinding applications. These grinders, recognized for their solid build and high power density, are designed with the intention of aiding in speedy work and durability, although individual use may vary. Equipped with Metabo's patented Longlife-Motor with dust protection, it is engineered to offer approximately up to 20% more overload capacity and 50% more torque, potentially enhancing efficiency based on use conditions. The grinders incorporate safety features such as an adjustable guard and an Anti-vibration side handle that is intended to support steadier operation. This product comes with a Metabo S -Automatic Mechanical Safety Clutch, aimed at contributing to user safety and potentially speeding up work progress.

Key Features:

  • Capable of a Maximum Speed of 10,000 RPM, pointing to high speed operations.
  • Operates on a 110; 120V power source and comes with an 8 ft cord for mobility and better work range.
  • Convenient tool-free guard adjustment feature to swiftly change wheel exposure or cutting orientation.
  • Equipped with a paddle switch for operating control.
  • Weighs 5.8 lb, indicating lighter weight relative to certain other products in the same category.
  • Designed to accommodate a 6 in wheel diameter, indicating compatibility with a range of standard grinding or cutting disks.
  • Utilizes a spindle thread size of 5/8 in-11, demonstrating compatibility with standard attachments.
  • The package includes a guard, inner support flange, M-Quick flange nut, and a Metabo Vibratech (MVT) side handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.