Shop METABO

AngleGrinder, 6inDia, 9,600RPM, 13.5A

  • Mfr # WE 15-150 QUICK

  • Zoro # G9794671


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
14
No Load RPM
9,600 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WE 15-150 QUICK
Zoro #
G9794671
UPC #
787721544739
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8"-11
Cord Length
8 ft
Tool Length
12 13/32 in
Overall Length
15 3/16 in
Wheel Diameter
6 in
Wire Rope Length
15 3/16 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
14
No Load RPM
9,600 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Clip For Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, Side Handle
Number of Pieces
6
Features
Auto-Stop Carbon Brush, Rotating Back Handle
Speed Type
Single
Handle Design
Barrel Grip
Number of Conductors
2
Tool Weight
5.7 lb
Corded/Banded
Corded
Brushless Motor
No
Series
MVT
Application
Brushing, Cutting and Tuckpointing, Finishing, Grinding and Milling, Material Removal, Metal Fabrication, Metalworking, Surface Preparation
Duty
Heavy Duty
Head Type
Standard Head
Safety Features
Adjustable Guard, Overload Protection, Anti-Restart Technology, Safety Clutch, Soft Start
Switch Location
Side
Power Source
Corded
Lock-Off Switch
No
Grip Style
Barrel Grip
Anti-Vibration Technology
Yes
Speed Ranges
0 to 9,600 RPM
Kit Contents
(1) Bare Tool
Tether Style
Not Tether Capable
Max. Speed
9,600 RPM
Number of Speed Settings
Continuous
Case Included
Yes
Current
13.5 A
Minimum Speed
0 RPM
Accessory Free Tool Change
Yes
Electrical Protection
Overload Protection, Soft Start
Guard Adjustment
Toolless Adjustable
Lock-On Switch
Yes
Anti-Restart Technology
Yes
Anti-Kickback Clutch Type
Mechanical
Vibration Level
1.5 m/sq sec
Handle Type
Barrel Grip
Maximum Speed
9,600 RPM
Tool Series
MVT
Power Source - TS Only
Corded

Description

The METABO - WE 15-150 QUICK is a corded Angle Grinder intended for cutting and grinding applications. The grinder comes equipped with a built-in quick-release system known as the "Accessory Free Tool Change", allowing a swift installation or removal of consumables without need for separate tools. The tool comes with features such as a mechanical Anti-Kickback Clutch and Anti-Vibration Technology. The grinder is rated for operation with a 14-ampere electrical current, with a specified maximum speed of 9,600 RPM. Additionally, the grinder features a Barrel Grip to create a strong and comfortable grip while operating the tool.

Key Features:

  • The power source of the grinder is corded and operates with a cord length of 8 feet.
  • Constructed with a Brushless Motor that offers high efficiency and reduced maintenance.
  • The grinder features a slide switch on the side making continuous operation easy to achieve.
  • The package features a total of 6 discrete items including a bare tool.
  • The spindle thread size is 5/8 in-11, which indicates the thread size used to attach wheels, discs, guards, and accessories.
  • The grinder is rated for operation within the voltage range of 110 to 120V AC with safety features like an Adjustable Guard, Anti-Kickback Clutch, and Anti-Restart.
  • The tool has a notable weight of 5.7 pounds and an overall length of 12 3/8 inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.