Zoro Homepage

Anti-Vib Side Handle, 4-1/2"-6" Grinders

  • Mfr # 314000970

  • Zoro # G7415460


product price: $23.59
/ea

Key Features

Fits Brand
Metabo
For Use With Mfr. Model Number
600160420, 600166420, 600264420, 600266420, 600267420, 600268420, 600269420, 600270420, 600271420, 600274420, 600276420, 600279420, 600280420, 600281420, 600286420, 600290420, 600304420, 600305420, 600402420
Size
4 1/2 in to 6 in
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
600160420, 600166420, 600264420, 600266420, 600267420, 600268420, 600269420, 600270420, 600271420, 600274420, 600276420, 600279420, 600280420, 600281420, 600286420, 600290420, 600304420, 600305420, 600402420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314000970
Zoro #
G7415460
UPC #
-
Country of Origin
Germany

Dimensions

Size
4 1/2 in to 6 in

Details

Fits Brand
Metabo
Item
Anti-Vib Side Handle
For Use With Mfr. Model Number
600160420, 600166420, 600264420, 600266420, 600267420, 600268420, 600269420, 600270420, 600271420, 600274420, 600276420, 600279420, 600280420, 600281420, 600286420, 600290420, 600304420, 600305420, 600402420
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
600160420, 600166420, 600264420, 600266420, 600267420, 600268420, 600269420, 600270420, 600271420, 600274420, 600276420, 600279420, 600280420, 600281420, 600286420, 600290420, 600304420, 600305420, 600402420

Description

Anti-Vibration Side Handle, For Use With Angle Grinders, Compatible with Manufacturer Part Number 600160420, 600166420, 600264420, 600266420, 600267420, 600268420, 600269420, 600270420, 600271420, 600274420, 600276420, 600279420, 600280420, 600281420, 600286420, 600290420, 600304420, 600305420, 600402420, Compatible Grainger Part Number 36H069, 36H070, 36H072, 36H073, 36H074, 36H076, 38D124, 38D127, 38D128, 38D129, 38D131, 38D132, 38D133, 38D134, Size 4 1/2 in to 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.