Zoro Homepage
This item is Discontinued.
Metabo AutoClean Vacuum Cleaner, HEPA, 10.2A ASR35 ACP HEPA

AutoClean Vacuum Cleaner, HEPA, 10.2A (Discontinued)

  • Mfr # ASR35 ACP HEPA
  • Zoro # G3982356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR35 ACP HEPA
Zoro #
G3982356
UPC #
-
Country of Origin
Germany

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 3/8 in

Details

Item
Shop Vacuum
Voltage
120 V
Includes
(2) HEPA Polyester Filter Cassettes, PE Filter Bags, Suction Hose (Ø 35 mm / 3.2 m)
Current
10.2 A
Vacuum Filtration Type
HEPA
Frequency
50/60 Hz
Vacuum Power Source
Corded
Power
1,400 W
Weight
35.3 lb
Filter Efficiency
99.995% at 0.3 microns
Vacuum Air Flow
157 cfm
Vacuum Collection Type
PE Filter Bag
Sound Level
69 dB
Vacuum Pickup Type
Wet/Dry

Description

Upright Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.995 Percent at 0.3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 157 cfm, Static Pressure 99.6 in, Sound Level 69 dB, Tank Material Plastic, Tank Size 9 gal, Vacuum Collection Type Bag, Motor Efficiency Type Not Applicable, Number of Motor Stages 1, Peak Horsepower 6 1/2 hp, Power 1,400 W, Current 10.2 A, Frequency 50 Hz, 60 Hz, Voltage 120V AC, Weight 35.3 lb, Average Brush Life Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.