Zoro Homepage
This item is Discontinued.
Metabo Bandfile Kit, 1/4 to 3/4 W x 18 L In 602134620

Bandfile Kit, 1/4 to 3/4 W x 18 L In (Discontinued)

  • Mfr # 602134620
  • Zoro # G4938342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602134620
Zoro #
G4938342
UPC #
4007430197054
Country of Origin
Germany

Dimensions

Belt Size
1/4" to 3/4"W x 18"L

Details

Item
Bandfile Kit
Corded/Cordless
Corded
Corded/Banded
Corded
Amps @ 120V
8.5
Cord
108"
Includes
Metal Carrying Case, Side Handle, (10) P120 x 1/4" Belts, Grinding Arm For Belt Widths Of 1/4 And 1/2 in
Features
Variable Speed Electronics, Long Life Motor, Quick Belt Change System, Spindle Lock, Low Profile Aluminum Gear Housing, Ergonomic/Rubberized Side Handle, Slip Clutch, Auto-Stop Carbon Brushes
Release Type
Quick Belt Change System
Bearings
Double Sealed Ball Bearings
No Load SFPM
750 to 1770

Description

Bandfile Kit, Includes Metal Carrying Case, Side Handle, (10) P120 x 1/4 in Belts, Grinding Arm For Belt Widths Of 1/4 And 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.