Zoro Homepage
This item is Discontinued.
Metabo Battery Pack, 18V, 3.0Ah, Li-Ion 625499000

Battery Pack, 18V, 3.0Ah, Li-Ion (Discontinued)

  • Mfr # 625499000
  • Zoro # G7529916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625499000
Zoro #
G7529916
UPC #
094727291025
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
3.0Ah
Voltage
18.0
For Use With
Metabo 18V Cordless Tools
Cordless Tool Battery Type
Li-Ion
Series
LT/LTX
Number of Ports
1

Description

Battery, Battery Capacity 3.0Ah, Voltage 18.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.