Shop METABO
See all product information
Create Account
Battery
- Mfr # 383581M
- Zoro # G024798232
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Battery Series
MultiVolt T-Power
Battery Type
Tabless
Battery Platform
MultiVolt T-Power
Number of Batteries Included
1
Charger Manufacturer Part Number
UC18DAQ4, UC18YFSL, UC18YKSLQ1Y, UC18YSL3Q1Y, UC18YTSLQ2Y, UC36YSL2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383581M
- Zoro #
- G024798232
- UPC #
- 887066323614
- Country of Origin
- Korea, Republic of
- Item
- Battery
- Battery Series
- MultiVolt T-Power
- Battery Type
- Tabless
- Battery Platform
- MultiVolt T-Power
- Number of Batteries Included
- 1
- Charger Manufacturer Part Number
- UC18DAQ4, UC18YFSL, UC18YKSLQ1Y, UC18YSL3Q1Y, UC18YTSLQ2Y, UC36YSL2
- Battery Capacity
- 5 Ah, 10 Ah
- Weight
- 2.2 lb
- Features
- 4-Stage Fuel Gauge, Longer Runtime, One Battery for Both 18V and 36V Tools, Rubber Base, Thermal Efficiency
- Product Type
- Battery
- Voltage
- 18V DC, 36V DC
- Number of Chargers Included
- 0
- Oil Resistance
- Not Oil-Resistant
- Battery Chemistry
- Li-Ion
Description
Battery, Battery Capacity 5 Ah, 10 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, 36V DC, Battery Series MultiVolt T-Power, Overall Height 3 in, Overall Length 5 in, Overall Width 3 1/4 in, Weight 2.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.