Zoro Homepage

Battery and Charger Kit For Li-Ion 18V

  • Mfr # Starter 18V 2x 4.0Ah LiHD

  • Zoro # G6320163


product price: $312.99
/ea
Free Shipping & Returns

Key Features

For Use With
Metabo 18V Cordless Tools
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Green Environmental Attribute
Product is Rechargeable
Included Charger
45KC05
Charger Replacement
45KC05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Starter 18V 2x 4.0Ah LiHD
Zoro #
G6320163
UPC #
-
Country of Origin
Hungary

Details

Item
Battery and Charger Kit
For Use With
Metabo 18V Cordless Tools
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Green Environmental Attribute
Product is Rechargeable
Included Charger
45KC05
Battery Capacity
4 Ah
Charger Replacement
45KC05
For Battery Voltage
18V
Charger Input Voltage
120V AC
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Voltage
18 V
Includes
Tool Bag
Series
Ultra-M
IEC Code Number
62133
Automatic Shut-Off
Yes
Terminal Type
Slide-On
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Number of Cells
5
Cordless Tool Battery Platform
18V
Battery Series
LiHD
Wireless Tool Tracking
No
Charger Included
Yes
Number of Batteries Included
2
Battery Chemistry
Li-ion
Charger Model
45KC05

Description

Battery and Charger Kit, Battery Capacity 4 Ah, Battery Chemistry LiHD, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 18V AC, Automatic Shut-Off Yes, Number of Cells 5, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.