Zoro Homepage

Battery Charger, 110-120V AC

  • Mfr # 627380000

  • Zoro # G311131360


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slide-On Battery Packs
Features
Patented "AIR COOLED" Charging Technology: Battery Cooling during Charging for Significantly Shorter Charge Times, Processor-Controlled Charging Management for Gentle Charging and the Maximum Number of Charging Cycles
Charger Input Voltage
100-120V
Number of Ports
1
Battery Capacity
10 Ah, 2.0 Ah, 4.0 Ah, 5.3 Ah, 5.5 Ah, 8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627380000
Zoro #
G311131360
UPC #
4061792155077
Country of Origin
Viet Nam

Details

Item
Battery Charger
For Use With
Slide-On Battery Packs
Features
Patented "AIR COOLED" Charging Technology: Battery Cooling during Charging for Significantly Shorter Charge Times, Processor-Controlled Charging Management for Gentle Charging and the Maximum Number of Charging Cycles
Charger Input Voltage
100-120V
Number of Ports
1
Battery Capacity
10 Ah, 2.0 Ah, 4.0 Ah, 5.3 Ah, 5.5 Ah, 8.0 Ah
For Battery Voltage
12-36V
Charge Time
60 min
For Battery Chemistry
Li-ion
Battery Capacity Charged in 1-Hour
8 Ah
Charger Class
Quick
Voltage
110-120V AC

Description

Battery Charger, Battery Capacity 10 Ah, 2.0 Ah, 4.0 Ah, 5.3 Ah, 5.5 Ah, 8.0 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 8 Ah, Number of Ports 1, Charging Port Voltage Not Applicable, Charger Input Voltage 110-120V AC, Charging Type Not Applicable, For Use With Slide-On Battery Packs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.