Zoro Homepage

Battery Charger, 110-120V AC

  • Mfr # 627497000

  • Zoro # G301232299


product price: $216.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slide-On Battery Packs
Features
Patented "AIR COOLED" Charging Technology: Battery Cooling during Charging for Significantly Shorter Charge Times, Processor-Controlled Charging Management for Gentle Charging and the Maximum Number of Charging Cycles
Battery Capacity
4.0 Ah to 8.0 Ah
Charge Time
60 min
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627497000
Zoro #
G301232299
UPC #
4061792179110
Country of Origin
Viet Nam

Details

Item
Battery Charger
For Use With
Slide-On Battery Packs
Features
Patented "AIR COOLED" Charging Technology: Battery Cooling during Charging for Significantly Shorter Charge Times, Processor-Controlled Charging Management for Gentle Charging and the Maximum Number of Charging Cycles
Battery Capacity
4.0 Ah to 8.0 Ah
Charge Time
60 min
Number of Ports
2
Charger Input Voltage
100-120V
For Battery Voltage
12-36V
Charging Type
Simultaneous
Plug Type
USB
Battery Capacity Charged in 1-Hour
8 Ah
For Battery Chemistry
Li-ion
Charging Port Voltage
1.5A Charging Current
Charger Class
Quick
Voltage
110-120V AC
Includes
two USB connections

Description

Battery Charger, Battery Capacity 4.0 Ah to 8.0 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 8 Ah, Number of Ports 2, Charger Input Voltage 110-120V AC, Charging Type Simultaneous, Plug Type USB, For Use With Slide-On Battery Packs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.