Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPA 18 LTX
Zoro #
G9033981
UPC #
-
Country of Origin
Germany
Dimensions
Tool Length
17-1/2"
Details
Item
Cordless Die Grinder
Battery Included / Bare Tool
Battery Included
Voltage
18.0
No Load RPM
25,000
Collet Capacity
1/4"
Handle Type
In-Line
Cordless Tool Battery Type
Li-Ion
Switch Type
Paddle Switch
Includes
1/4" Collet, Protective Rubber Cap, Dust Filter, Open-Jawed Spanner Wrench, (2) 18.0V 5.2A/hr. Batteries, Charger, Plastic Carry Case
Tool Weight
4.7 lb.
Battery Capacity
5.2Ah
Battery Included
(2) Mfr. No. 625587000
Battery Pack Replacement
Mfr. No. 625587000
Features
Slim Motor Housing For Ideal Handling, Rotatable Battery Pack, Ergonomic Paddle Switch For Handy Use, Spindle Lock For Easy Change of Accessories, Protective Rubber Cap for Safe Working, Themal Overload Protection, Metabo S-Automatic Safety Shutdown If The Tool Jams
Description
Cordless Die Grinder, Voltage 18.0, Switch Type Paddle Switch, Battery Capacity 5.2Ah
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.