Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, 10 Ah, LiHD

  • Mfr # 625549000

  • Zoro # G405258423


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Overall Height
74 in
Overall Length
125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625549000
Zoro #
G405258423
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
74 in
Overall Length
125 in
Overall Width
83 in

Details

Item
18V 10.0 Ah LiHD Battery Pack
Battery Capacity
10 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Platform
18V CAS
Weight
1,010 g
Battery Chemistry
LiHD
Features
Capacity Display with Almost No Self-Discharge, LiHD Battery Packs for Ultimate Performance and Extremely Long Application with Minimal Temperature Generation, Many Brands One Battery Pack System: This Battery Pack is Compatible with All 18 V Machines and Chargers of the Cas Brands, Patented Air Cooled Charging Technology, Permanent Electronic Single Cell Protection (ESCP) When Charging for Particularly Long Life, Processor-Controlled Charge and Discharge Management
For Use With
All 18V Machines and Chargers of the CAS Brands
Cordless Tool Kit Contents
(1) Battery
Battery Series
LiHD

Description

Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.