Zoro Homepage

Battery Pack, 2 Ah, Li-Ion

  • Mfr # 625026000

  • Zoro # G411131246


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Number of Cells
1
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625026000
Zoro #
G411131246
UPC #
4061792202207
Country of Origin
Hungary

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Number of Cells
1
Features
For Use With
Metabo Cordless Tools
Weight
430 g
Battery Series
Li-Ion
Cordless Tool Battery Platform
18V Li-Ion
Cordless Tool Kit Contents
(1) Battery

Description

Battery Pack, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 18V AC, Number of Cells 1, Cordless Tool Battery Platform 18V Li-Ion, Weight 430 g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.