Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, 4 Ah, Li-Ion

  • Mfr # 625027000

  • Zoro # G211131194


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Weight
685 g
Number of Cells
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625027000
Zoro #
G211131194
UPC #
4061792202214
Country of Origin
Hungary

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Weight
685 g
Number of Cells
1
For Use With
Metabo Cordless Tools
Battery Series
Li-Ion
Features
Capacity Display with Almost No Self-Discharge, High Storage Capability with Almost No Self-Discharge, Intelligent Battery Management for Long-Lasting Battery Packs with a 3 Year Warranty, Patented "AIR COOLED" Charging Technology, Permanent Electronic Single Cell Protection (ESCP) when Charging, for Particularly Long Life, Processor-Controlled Charge and Discharge Management
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
18V Li-Ion

Description

Battery Pack, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 18V AC, Number of Cells 1, Cordless Tool Battery Platform 18V Li-Ion, Weight 685 g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.