Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, 4 Ah, LiHD

  • Mfr # 624989000

  • Zoro # G111131195


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Battery Chemistry
LiHD
Weight
580 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624989000
Zoro #
G111131195
UPC #
4007430334633
Country of Origin
Hungary

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Battery Chemistry
LiHD
Weight
580 g
Number of Cells
1
For Use With
Metabo Cordless Tools
Features
Capacity Display to Permanently Monitor Charge Status, Intelligent Battery Management for Long-Lasting Battery Packs with a 3 Year Guarantee, LiHD Battery Packs for Ultimate Performance and Extremely Long use with Minimum Temperature Change, Patented "AIR COOLED" Charging Technology, Permanent Electronic Single Cell Protection (ESCP) when Charging, for Particularly Long Life, Processor-Controlled Charge and Discharge Management
Battery Series
LiHD
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
18V LiHD

Description

Battery Pack, Battery Capacity 4 Ah, Battery Chemistry LiHD, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 18V AC, Number of Cells 1, Cordless Tool Battery Platform 18V LiHD, Weight 580 g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.