Zoro Homepage

Battery Pack, 5.5 Ah, LiHD

  • Mfr # 625368000

  • Zoro # G401202000


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
Metabo Cordless Tools
Features
Voltage
18 V
Weight
980 g
Number of Cells
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625368000
Zoro #
G401202000
UPC #
4007430334640
Country of Origin
Hungary

Details

Item
Battery
For Use With
Metabo Cordless Tools
Features
Voltage
18 V
Battery Capacity
5.5 Ah
Weight
980 g
Number of Cells
1
Battery Series
LiHD
Charger Included
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
LiHD
Cordless Tool Battery Platform
18V LiHD
Number of Batteries Included
1

Description

Battery Pack, Battery Capacity 5.5 Ah, Battery Chemistry LiHD, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 18V AC, Number of Cells 1, Cordless Tool Battery Platform 18V LiHD, Weight 980 g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.