Zoro Homepage
This item is Discontinued.
Metabo Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit 619200420

Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (Discontinued)

  • Mfr # 619200420
  • Zoro # G5008184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619200420
Zoro #
G5008184
UPC #
094722789305
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
1-1/4"
For Max. Wheel Thickness
1 in
Arbor Size
1 1/4 in
Wheel Dia.
8"
Overall Height
16 45/64 in
Overall Length
24 in
Wheel Width
1"
Finishing Wheel Diameter
8"
Exhaust Port Size
2"
Overall Width
17.3 in
Dust Collection Port Size
2 in
Cord Length
7 ft

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3570
Phase
1
Amps
4.8
Grinding Wheel Grit
36/60
Voltage
120V
HP
1
Wheels Center-Center
18-29/32"
Wheel Material
Aluminum Oxide
Dust Collection
Yes
Light
No
Hz
60
Includes
(2) Aluminum Oxide Grinding Wheels: 36P and 60N, Hex Wrench, Metal Hose, Spark Protection Glasses, Work Piece Support
Grit
36 and 60
No Load RPM
3570
Dust Management
Dust Management Included
Max. Wheel Speed
3,570 RPM
Switch Type
Toggle with Safety Key
Wattage
600 W
Lights Included
No
Frequency
60 Hz
Current
4.8A
Horsepower
1
Application
Grinding

Description

Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36/60, Arbor Size 1 1/4 in, Dust Management Dust Management Included, Lights Included No, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.