Beveling Tool, 110 to 120V AC, 12,000 RPM

  • Mfr # KFMVP 17-15 F

  • Zoro # G021827799


product price:  $3,388.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFMVP 17-15 F
Zoro #
G021827799
UPC #
-
Country of Origin
Germany

Description

Beveling Tool, Beveler Type Portable, Power Source Corded, Voltage 110 to 120V AC, Phase Single-Phase, Horsepower 2.75 hp, Bevel Angle 0 Degrees to 90 Degrees , Maximum Bevel Width 13/16 in, Maximum Pipe Diameter 3 in, Minimum Pipe Diameter 3 in, Minimum Workpiece Thickness 3/16 in, Number of Inserts 3, Maximum Speed 12,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.