Zoro Homepage

Beveling Tool 5/8 in.

  • Mfr # 601771620

  • Zoro # G116083765


product price: $3,552.99
/ea
Free Shipping & Returns

Key Features

Beveler Type
Portable
Tool Weight
13.8 lb
Radius Inserts for Rounding
Yes
Voltage
120V AC
Minimum Workpiece Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601771620
Zoro #
G116083765
UPC #
4061792261853
Country of Origin
Germany

Dimensions

Radius Inserts for Rounding
Yes
Minimum Workpiece Thickness
1/8 in
Cord Length
12.8 ft
Minimum Pipe Diameter
3 15/16 in
Maximum Bevel Width
53/64 in

Details

Beveler Type
Portable
Tool Weight
13.8 lb
Voltage
120V AC
Power Source
Corded
Item
Beveling Machine
Maximum Speed
12,000 RPM
Series
KFMVP
Phase
Single-Phase
Feed Type
Hand Fed
Compatible Workpiece Shape
Plate and Pipe
Includes
(3) Carbide Indexable Inserts, Bow-Type Handle, Metabox 185 X, Open-Jawed Spanner SW 10, Screwdriver, Screwdriver SW 4 with T-Handle, Stop Roller
Minimum Speed
6,200 RPM
Number of Inserts
3
Kit Contents
Adjustment Wrenches, Kit Box, Roller Guide, Tool
Number of Cutting Sides
Single-Sided
Bevel Angle
0 Degrees to 90 Degrees
Compatible Workpiece Material
Aluminum, Aluminum Alloy, Stainless Steel, Steel
Horsepower
2.35 hp
Current
14.5 A

Description

Beveling Tool 5/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.