Zoro Homepage

Bit Holder, Hex Drive, 1/4" Drive

  • Mfr # 627241000

  • Zoro # G9679820


product price: $59.69
/ea

Key Features

Overall Length
2-1/8"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627241000
Zoro #
G9679820
UPC #
04007430203014
Country of Origin
Czechia

Dimensions

Overall Length
2-1/8"
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/8 in
Bit Length
2 1/8 in

Description

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 1/8 in, Fastening Tool Material Plastic, Steel, Bit Retainer Type Quick Change, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.