Carbide Bit SDS+ 2CTR 1" x 8 x 10
Mfr # 674600000
Zoro # G201075828
product price: $33.39
/eaKey Features
Overall Length
10 in
Core Diameter
1 in
Core Bit Cutter Material
Carbide
Maximum Drilling Depth
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674600000
Zoro #
G201075828
UPC #
662911838938
Country of Origin
Germany
Dimensions
Overall Length
10 in
Core Diameter
1 in
Maximum Drilling Depth
8 in
Details
Core Bit Cutter Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.