Carbide Bit SDS+ 2CTR 1/4" x 14 x 16
Mfr # 676151000
Zoro # G901075746
product price: $17.79
/eaKey Features
Overall Length
16 in
Core Diameter
1/4 in
Shank Type - Machining
SDS+
Maximum Drilling Depth
14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676151000
Zoro #
G901075746
UPC #
662911303399
Country of Origin
Germany
Dimensions
Overall Length
16 in
Core Diameter
1/4 in
Maximum Drilling Depth
14 in
Details
Shank Type - Machining
SDS+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.