Zoro Homepage

Carbide Bit SDS+ 2CTR 3/8" x 4 x 6

  • Mfr # 674512000

  • Zoro # G501075689


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Overall Length
6 in
Core Diameter
3/8 in
Shank Type - Machining
SDS+
Maximum Drilling Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674512000
Zoro #
G501075689
UPC #
662911828427
Country of Origin
Germany

Dimensions

Overall Length
6 in
Core Diameter
3/8 in
Maximum Drilling Depth
4 in

Details

Shank Type - Machining
SDS+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.