Carbide Bit SDS+ 2CTR 5/16" x 6 x 8
Mfr # 674710000
Zoro # G101075751
product price: $7.55
/eaSold in multiples of 2 for $15.10
Key Features
Overall Length
8 in
Core Diameter
5/16 in
Shank Type - Machining
SDS+
Maximum Drilling Depth
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674710000
Zoro #
G101075751
UPC #
662911835616
Country of Origin
Germany
Dimensions
Overall Length
8 in
Core Diameter
5/16 in
Maximum Drilling Depth
6 in
Details
Shank Type - Machining
SDS+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.