Carbide Bit SDS+ 2CTR 5/8" x 10 x 12
Mfr # 674620000
Zoro # G201075798
product price: $17.89
/eaKey Features
Overall Length
12 in
Core Diameter
5/8 in
Shank Type - Machining
SDS+
Maximum Drilling Depth
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
674620000
Zoro #
G201075798
UPC #
662911801871
Country of Origin
Germany
Dimensions
Overall Length
12 in
Core Diameter
5/8 in
Maximum Drilling Depth
10 in
Details
Shank Type - Machining
SDS+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.