Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SDS+ 2CTR 7/32" x 6 x 8

  • Mfr # 676129000

  • Zoro # G101075768


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Overall Length
8 1/4 in
Core Diameter
7/32 in
Shank Type - Machining
SDS+
Maximum Drilling Depth
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
676129000
Zoro #
G101075768
UPC #
662911303276
Country of Origin
Germany

Dimensions

Overall Length
8 1/4 in
Core Diameter
7/32 in
Maximum Drilling Depth
6 1/4 in

Details

Shank Type - Machining
SDS+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.