Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SDS+ 2CTR 9/16" x 10 x 12

  • Mfr # 676156000

  • Zoro # G301075834


product price: $13.59
/ea

Key Features

Overall Length
12-1/4 in
Core Diameter
9/16 in
Shank Type - Machining
SDS+
Maximum Drilling Depth
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676156000
Zoro #
G301075834
UPC #
662911303368
Country of Origin
Germany

Dimensions

Overall Length
12-1/4 in
Core Diameter
9/16 in
Maximum Drilling Depth
10-1/4 in

Details

Shank Type - Machining
SDS+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.