Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SDS+ 4CTR 1-1/4" x 16 x 18

  • Mfr # 688066000

  • Zoro # G701075816


product price: $93.45
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Core Diameter
1/4 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+
Maximum Drilling Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688066000
Zoro #
G701075816
UPC #
662911302866
Country of Origin
Germany

Dimensions

Overall Length
18 in
Core Diameter
1/4 in
Maximum Drilling Depth
16 in

Details

Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.